Menu Search
UL Class Fuses Fuse, Class-J; 600V AC; 200A
LITTELFUSE #JTD200ID

Powr-Pro Fuse, Class-J; 600V AC; 200A

SKU # 07945803185 Manufacturer Series: JTD_ID
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 200A
Length Overall: 5.75 in.
Diameter: 1.15 in.
Connection: Blade

Additional Info: Trip Indicator