Menu Search
UL Class Fuses Fuse, Class-J; 600V AC; 10A

LITTELFUSE #JTD010ID

Powr-Pro Fuse, Class-J; 600V AC; 10A

SKU #07945802595
Manufacturer Series: JTD_ID
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 10A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Trip Indicator