Menu Search
UL Class Fuses Fuse; Class DSL; 600VAC; 1600A
EATON #6MDSL-MB1600

Fuse; Class DSL; 600VAC; 1600A

SKU # 78668567566 Manufacturer Series: 6MDSL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-DSL
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 1600A
Length Overall: 4 in.