Menu Search
EATON BUSSMANN SERIES #FRS-R-7

Fusetron Fuse; Time Delay; Class RK5; 600VAC; 7A

SKU # 05171250825
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 7A
Length Overall: 5 in.
Diameter: 0.812 in.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Ferrule

Additional Info: Arc Flash Compliant