Menu Search

EATON BUSSMANN SERIES #FRS-R-40

Fusetron Fuse; Time Delay; Class RK5; 600VAC; 40A

SKU: 05171250836
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 40A
Length Overall: 5.5 in.
Diameter: 1.062 in.
Connection: Ferrule
Additional Info: Arc Flash Compliant