Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 175A

EATON BUSSMANN SERIES #FRS-R-175

Fusetron Fuse; Time Delay; Class RK5; 600VAC; 175A

SKU #05171250847
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 175A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade

Additional Info: Arc Flash Compliant