Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 110A
EATON BUSSMANN SERIES #ECSR110

Bullet Fuse; Time Delay; Class RK5; 600VAC; 110A

SKU # 78263450844
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 110A
Length Overall: 9.625 in.
Diameter: 1.6 in.
Connection: Blade