Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 600VAC; 1-1/4A

EATON BUSSMANN SERIES #FRS-R-1-1/4

Fusetron Fuse; Time Delay; Class RK5; 600VAC; 1-1/4A

SKU #05171250810
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 1-1/4A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Arc Flash Compliant