You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #FRN-R-150

Fusetron Fuse; Time Delay; Class RK5; 250VAC; 150A

SKU # 05171210187
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 150A
Length Overall: 7.125 in.
Diameter: 1.562 in.
Connection: Blade
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC

Additional Info: Arc Flash Compliant