EATON BUSSMANN SERIES #FRN-R-3/10

Fuse; Time Delay; Class RK5; 250VAC; 3/10A

SKU: 05171250703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 3/10A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule
Manufacturer Series: Fusetron
Additional Info: Arc Flash Compliant