Menu Search
UL Class Fuses Fuse; Time Delay; Class RK5; 250VAC; 100A

EATON BUSSMANN SERIES #FRN-R-100

Fusetron Fuse; Time Delay; Class RK5; 250VAC; 100A

SKU #05171210185
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 100A
Length Overall: 5.875 in.
Diameter: 1.062 in.
Connection: Blade

Additional Info: Arc Flash Compliant