Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 600VAC; 7A

EATON BUSSMANN SERIES #LPS-RK-7SPI

Low-PeakĀ® Fuse; Time Delay; Class RK1; 600VAC; 7A

SKU #05171262844
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 7A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: Blown Fuse Indicator. 100kA IR DC. Arc Flash Compliant. Dual Element 8 sec (minimum) at 500% Rated Amps.