Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 600VAC; 70A

EATON BUSSMANN SERIES #LPS-RK-70SP

Low-PeakĀ® Fuse; Time Delay; Class RK1; 600VAC; 70A

SKU #05171254842
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 70A
Length Overall: 7.875 in.
Diameter: 1.16 in.
Connection: Blade

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.