Menu Search
EATON BUSSMANN SERIES #LPS-RK-450SPI

Low-PeakĀ® Fuse; Time Delay; Class RK1; 600VAC; 450A

SKU # 05171262744
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 450A
Length Overall: 13.375 in.
Diameter: 2.88 in.
Connection: Blade

Additional Info: Blown Fuse Indicator. 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.