You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
Electrical and Power Distribution Fuses UL Class Fuses Low-PeakĀ® Fuse; Time Delay; Class RK1; 250VAC

EATON BUSSMANN SERIES

Low-PeakĀ® Fuse; Time Delay; Class RK1; 250VAC

(41 Product Options)
  • Fuse Type/Class: Class-RK1
  • Characteristics: Time Delay
  • Interrupting Rating: 300kA IR
  • Voltage - AC: 250V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Connection: Ferrule