Menu Search
Search
EATON BUSSMANN SERIES #LPN-RK-300SP

Low-Peak® Fuse; Time Delay; Class RK1; 250VAC; 300A

SKU # 05171253853
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 300A
Length Overall: 8.625 in.
Diameter: 2.38 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 250V AC
Voltage - DC: 250V DC
Connection: Blade

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.