Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 250VAC; 8A
EATON BUSSMANN SERIES #LPN-RK-8SP

Low-PeakĀ® Fuse; Time Delay; Class RK1; 250VAC; 8A

SKU # 05171253828
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 8A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 8 sec (minimum) at 500% Rated Amps.