Menu Search
UL Class Fuses Fuse; Time Delay; Class RK1; 250VAC; 60A

EATON BUSSMANN SERIES #LPN-RK-3/10SP

Low-PeakĀ® Fuse; Time Delay; Class RK1; 250VAC; 60A

SKU #05171253803
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 60A
Length Overall: 3 in. (76.2mm)
Diameter: 0.81 in, 20.5mm
Connection: Ferrule

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.