EATON BUSSMANN SERIES #LPN-RK-45SPI

Fuse; Time Delay; Class RK1; 250VAC; 45A

SKU: 05171262671
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 45A
Length Overall: 3 in.
Diameter: 0.812 in.
Connection: Ferrule
Manufacturer Series: Low-Peak
Additional Info: Blown Fuse Indicator. 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.