Menu Search

EATON BUSSMANN SERIES #KRP-CL-600

Low-PeakĀ® Fuse; Time Delay; Class L; 600VAC; 600A

SKU: 05171260575
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Amps: 600A
Length Overall: 8.625 in.
Diameter: 2.5 in.
Connection: Blade
Additional Info: Time Delay: 4-Seconds. Construction: Glass Melamine Tube