Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Fuse; Time Delay; Class L; 600VAC; 3000A

SKU: 05171249703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-L
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 3000A
Length Overall: 10.75 in.
Diameter: 5.000"
Connection: Blade
Manufacturer Series: Limitron
Additional Info: Time Delay: 5-Seconds