Menu Search
EATON BUSSMANN SERIES #LPJ-400SPI

Low-PeakĀ® Fuse; Time Delay; Class J; 600VAC; 400A

SKU # 05171262645
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Length Overall: 7.125 in.
Diameter: 2.125 in.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Blade

Additional Info: Blown Fuse Indicator. 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.