Menu Search
UL Class Fuses Fuse; Time Delay; Class J; 600VAC; 7A
EATON BUSSMANN SERIES #LPJ-7SP

Low-PeakĀ® Fuse; Time Delay; Class J; 600VAC; 7A

SKU # 05171252346
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 7A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.