EATON BUSSMANN SERIES #LPJ-60SP

Fuse; Time Delay; Class J; 600VAC; 60A

SKU: 05171252336
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 60A
Length Overall: 2.375 in.
Diameter: 1.062 in.
Connection: Ferrule
Manufacturer Series: Low-Peak
Description
UL Class Fuses: Fuse Type/Class - Class-J; Characteristics - Time Delay; Interrupting Rating - 300kA IR; Voltage - AC - 600VAC; Voltage - DC - 300VDC; Amps - 60; Length Overall - 2.375"; Diameter - 1.062"; Connection - Ferrule; Additional Information - 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.; Manufacturer Series - Low-Peak
Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.