EATON BUSSMANN SERIES #LPJ-12SP

Fuse; Time Delay; Class J; 600VAC; 12A

SKU: 05171252274
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 12A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Connection: Ferrule
Manufacturer Series: Low-Peak
Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.