Menu Search
EATON BUSSMANN SERIES #LPJ-1-8/10SP

Low-PeakĀ® Fuse; Time Delay; Class J; 600VAC; 1-8/10A

SKU # 05171252276
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 1-8/10A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Connection: Ferrule

Additional Info: 100kA IR DC. Arc Flash Compliant. Dual Element 10 sec (minimum) at 500% Rated Amps.