EATON BUSSMANN SERIES #SC-5

Fuse; Time Delay; Class G; 600VAC; 5A

SKU: 05171225005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-G
Characteristics: Time Delay
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 170V DC
Amps: 5A
Length Overall: 1.31 in.
Diameter: 0.406 in.
Connection: Ferrule
Description
UL Class Fuses: Fuse Type/Class - Class-G; Characteristics - Time Delay; Interrupting Rating - 100kA IR; Voltage - AC - 600VAC; Voltage - DC - 170VDC; Amps - 5; Length Overall - 1.310"; Diameter - 0.406"; Connection - Ferrule