EATON BUSSMANN SERIES #SC-50

Fuse; Time Delay; Class G; 480VAC; 50A

SKU: 05171225050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-G
Characteristics: Time Delay
Interrupting Rating: 100kA IR
Voltage - AC: 480V AC
Voltage - DC: 300V DC
Amps: 50A
Length Overall: 2.25 in.
Diameter: 0.406 in.
Connection: Ferrule
Description
UL Class Fuses: Fuse Type/Class - Class-G; Characteristics - Time Delay; Interrupting Rating - 100kA IR; Voltage - AC - 480VAC; Voltage - DC - 300VDC; Amps - 50; Length Overall - 2.250"; Diameter - 0.406"; Connection - Ferrule