Menu Search
UL Class Fuses Fuse; Renewable; Class H; 600VAC; 3A

EATON BUSSMANN SERIES #RES-3

Super-Lag Fuse; Renewable; Class H; 600VAC; 3A

SKU #05171211003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-H
Characteristics: Renewable, Time-Lag
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC
Amps: 3A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule