EATON BUSSMANN SERIES #REN-40

Fuse; Renewable; Class H; 250VAC; 40A

SKU: 05171210040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-H
Characteristics: Renewable, Time-Lag
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 40A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule
Manufacturer Series: Super-Lag