Menu Search
EATON BUSSMANN SERIES #REN-30

Super-Lag Fuse; Renewable; Class H; 250VAC; 30A

SKU # 05171210030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-H
Characteristics: Renewable, Time-Lag
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 30A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule