Menu Search
UL Class Fuses Fuse, High Voltage; Fast Acting; 2500V AC; 5A
EATON BUSSMANN SERIES #HVT-5

Fuse, High Voltage; Fast Acting; 2500V AC; 5A

SKU # 05171272065 Manufacturer Series: HV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fuse Type/​Class: High Voltage Fuse
Characteristics: Fast Acting
Voltage - AC: 2500V AC
Amps: 5A
Length Overall: 4.5 in.
Diameter: 0.41 in.
Connection: Ferrule

Additional Info: Non-Time Delay