Menu Search
Search
EATON BUSSMANN SERIES #F61C500V10A

Fuse; Fast Acting; Military; 500VAC; 10A

SKU # 05171216263 Manufacturer Series: F61C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
Fuse Type/​Class: Military Qualified MIL-F
Voltage - AC: 500V AC
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule

Additional Info: Military Standard MIL-F-15160/61