Menu Search
Search
EATON BUSSMANN SERIES #JJS-40

T-Tron Fuse; Fast Acting; Class T; 600VAC; 40A

SKU # 05171262840
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 40A
Length Overall: 1.57 in.
Diameter: 0.81 in.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Ferrule