Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Fuse; Fast Acting; Class T; 600VAC; 15A

SKU: 05171262815
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 15A
Length Overall: 1.5 in.
Diameter: 0.57 in.
Connection: Ferrule
Manufacturer Series: T-Tron