Menu Search
UL Class Fuses Fuse; Fast Acting; Class T; 300VAC; 35A
EATON BUSSMANN SERIES #JJN-35

T-Tron Fuse; Fast Acting; Class T; 300VAC; 35A

SKU # 05171262735
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Amps: 35A
Length Overall: 0.88 in.
Diameter: 0.56 in.
Connection: Ferrule