Fuse; Fast Acting; Class T; 300VAC; 350A

SKU: 05171262713
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Amps: 350A
Length Overall: 2.75 in.
Diameter: 1.33 in.
Connection: Blade
Manufacturer Series: T-Tron