Menu Search

EATON BUSSMANN SERIES #JJN-30

T-Tron Fuse; Fast Acting; Class T; 300VAC; 30A

SKU: 05171262700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Amps: 30A
Length Overall: 0.88 in.
Diameter: 0.41 in.
Connection: Ferrule