Menu Search
UL Class Fuses Fuse; Fast Acting; Class RK1; 600VAC; 600A

EATON BUSSMANN SERIES #KTS-R-600

Limitron Fuse; Fast Acting; Class RK1; 600VAC; 600A

SKU #05171241728
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 600A
Length Overall: 13.38 in.
Diameter: 3.130"
Connection: Blade