Menu Search
UL Class Fuses Fuse; Fast Acting; Class RK1; 600VAC; 350A

EATON BUSSMANN SERIES #KTS-R-350

Limitron Fuse; Fast Acting; Class RK1; 600VAC; 350A

SKU #05171241724
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 350A
Length Overall: 11.625 in.
Diameter: 2.59 in.
Connection: Blade