EATON BUSSMANN SERIES #KTS-R-30

Fuse; Fast Acting; Class RK1; 600VAC; 30A

SKU: 05171241707
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 30A
Length Overall: 5 in.
Diameter: 0.812 in.
Connection: Ferrule
Manufacturer Series: Limitron