Menu Search
UL Class Fuses Fuse; Fast Acting; Class RK1; 600VAC; 200A

EATON BUSSMANN SERIES #KTS-R-200

Limitron Fuse; Fast Acting; Class RK1; 600VAC; 200A

SKU #05171241720
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 200A
Length Overall: 9.625 in.
Diameter: 1.840"
Connection: Blade