Menu Search
UL Class Fuses Fuse; Fast Acting; Class RK1; 250VAC; 60A

EATON BUSSMANN SERIES #KTN-R-60

Limitron Fuse; Fast Acting; Class RK1; 250VAC; 60A

SKU #05171240712
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Amps: 60A
Length Overall: 3 in.
Diameter: 0.812 in.
Connection: Ferrule