EATON BUSSMANN SERIES #KWN-R-25

Fuse; Fast Acting; Class RK1; 250VAC; 25A

SKU: 05171240757
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-RK1
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 250V DC
Amps: 25A
Length Overall: 2 in.
Diameter: 0.562 in.
Connection: Ferrule
Manufacturer Series: Limitron
Additional Info: Interrupting Rating: 100kA IR at 250VDC