Menu Search

EATON BUSSMANN SERIES #KTU-2000

Limitron Fuse; Fast Acting; Class L; 600VAC; 2000A

SKU: 05171261320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Class-L
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 2000A
Length Overall: 10.75 in.
Diameter: 3.500"
Connection: Blade