Menu Search
EATON BUSSMANN SERIES #JKS-30

Limitron Fuse; Fast Acting; Class J; 600VAC; 30A

SKU # 05171263030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Length Overall: 2.25 in.
Diameter: 0.812 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Ferrule