Menu Search
EATON BUSSMANN SERIES #JKS-40

Limitron Fuse; Fast Acting; Class J; 600VAC; 40A

SKU # 05171263040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 40A
Length Overall: 2.375 in.
Diameter: 1.062 in.
Connection: Ferrule