Menu Search
UL Class Fuses Fuse; Fast Acting; Class J; 600VAC; 200A
EATON BUSSMANN SERIES #JKS-200

Limitron Fuse; Fast Acting; Class J; 600VAC; 200A

SKU # 05171263200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 200A
Length Overall: 5.75 in.
Diameter: 1.625 in.
Connection: Blade