EATON BUSSMANN SERIES #JKS-110

Fuse; Fast Acting; Class J; 600VAC; 110A

SKU: 05171263110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 110A
Length Overall: 5.75 in.
Diameter: 1.625 in.
Connection: Blade
Manufacturer Series: Limitron