Menu Search
Search
EATON BUSSMANN SERIES #JJN-450

Limitron™ Fuse, Class T; Very Fast Acting; 300 Vac; 450A

SKU # 05171262721 Manufacturer Series: JJN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 450A
Voltage - DC: 160V DC
Length Overall: 3.06 in. (78mm)
Diameter: 1.25 in. (32mm)
Connection: Blade
Fuse Type/​Class: Class T
Characteristics: Very Fast Acting, Current Limiting
Interrupting Rating: 200kA IR AC
Voltage - AC: 300V AC
Indicators: No